Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Recep 90 Deg White
Mfr # 16R20-UW
Zoro # G4082794
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Cable Range 2 to 4/0 AWG
- Color White
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R20-UW
- Zoro # G4082794
- UPC # 78477716687
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.50 in |
Width | 10 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Cable Range | 2 to 4/0 AWG |
Color | White |
Voltage Rating | 600 V |
Male/Female | Female |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Panel Receptacle Taper Nose, Half Round Tapped Terminal, 600 Volts, Rated Up To 400 Amperes, Continuous Cable Range - #2 - 4/0 Mounting Plate With Self Clinching Nuts (pems)-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52X)
- PERFORMANCE TOOL 120 Piece Mini Fuse Assortment (W5369)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62G)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (166105-100)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Receptacle, Wht, Male, Double Set Screw (HBLMRBW)
- Leviton Single Pole Devices