Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Recep 90 Deg Gray
Mfr # 16R20-UG
Zoro # G4079565
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Color Green
- Cable Range 2 to 4/0 AWG
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R20-UG
- Zoro # G4079565
- UPC # 78477716700
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Height | 7.2500 in |
Width | 10.00 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Color | Green |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Panel Receptacle, Taper Nose, Half Round Tapped Terminal, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - #2 - 4/0, Mounting Plate With Self Clinching Nuts (pems)-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0501AAA-R63/C)
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- LEVITON Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White (3809514)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- Leviton Single Pole Devices