Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Recep 90 Deg Blue
Mfr # 16R20-UB
Zoro # G4056693
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 90 deg Cam Type Female
- Series 16 Series
- NEMA Rating Type 3R
- Color Blue
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R20-UB
- Zoro # G4056693
- UPC # 78477716694
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 9.2500 in |
Wire Size | 2 to 4/0 |
Dimensions | 2.8 in L x 2.25 in W x 1.81 in D |
Details
Type | 90 deg Cam Type Female |
Series | 16 Series |
NEMA Rating | Type 3R |
Color | Blue |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Connection Type | Tapped Terminal |
Amperage Rating | 400 |
Standard | UL: 1691 |
Housing Material | Santoprene TPV |
Specifications | Half Round with Tapped Hole Terminal |
Mounting Type | Panel |
Description
16 Series Single Pole Cam Type Female Panel Mount Receptacle, 90-Degree, Half Round w/ Tapped Hole, Cable Size #2 - 4/0, Max Amp 400A-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43M1)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Blue (HS363-S10-BLUE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- Leviton Single Pole Devices