Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES FML PLG 3 0 - 4 0 YELLOW
Mfr # 16D37-UY
Zoro # G4060288
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FEMALE DETACHABLE PLUG
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Color Yellow
- Cable Range 3/0 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D37-UY
- Zoro # G4060288
- UPC # 78477720301
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 8.00 in |
Width | 11 in |
Details
Type | FEMALE DETACHABLE PLUG |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Color | Yellow |
Cable Range | 3/0 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Mounting | screws |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Commercial and Industrial Applications |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-plastic Screw, Taper Nose, Crimp Connection, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 3/0 To 4/0 - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- DAYTON Contact Block, 1NC, 22 MM (35V483)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- VAST Strut Channel Fitting, 1/4 (V349HDG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- Leviton Single Pole Devices