Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg 3 0 - 4 0 Gray
Mfr # 16D37-UG
Zoro # G3984137
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Cable Range 3/0 to 4/0 AWG
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D37-UG
- Zoro # G3984137
- UPC # 78477720295
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 11 in |
Length | 8.00 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Cable Range | 3/0 to 4/0 AWG |
Color | Green |
Voltage Rating | 600 V |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-Plastic Screw, Taper Nose, Crimp Connection, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 3/0 To 4/0-Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- MERSEN Semiconductor Fuse, A15QS Series, 100A, Fast-Acting, 150V AC, Bolt-On (A15QS100-4)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (21124301)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- Leviton Single Pole Devices