Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg 3 0 - 4 0 Black
Mfr # 16D37-UE
Zoro # G4072994
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Cable Range 3/0 to 4/0 AWG
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D37-UE
- Zoro # G4072994
- UPC # 78477720264
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Cable Range | 3/0 to 4/0 AWG |
Color | Black |
Voltage Rating | 600 V |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For power distribution applications such as construction sites, mining operations, welding, cel |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-plastic Screw,taper Nose, Crimp Connection, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 3/0 To 4/0 - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS MOUNTING HOLE CABLE TIE 11 INCH 50 POUND, PK 100 (BMCT11)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- Leviton Single Pole Devices