Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg #2 - #1 Wht
Mfr # 16D34-UW
Zoro # G5717468
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D34-UW
- Zoro # G5717468
- UPC # 78477720868
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Wire Size | 2 to 1 |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.85 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Color | White |
Cable Range | 2 to 1 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Housing Material | Santoprene TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 220 Amp |
Application | Industrial Applications |
Amperage Rating | 220 |
Standard | UL-1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- EATON Non-Illuminated Selector Switch, 3P, Knob (HT8JBH1DAA5)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111684)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- Leviton Single Pole Devices