Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg #2 - #1 Red
Mfr # 16D34-UR
Zoro # G5677918
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D34-UR
- Zoro # G5677918
- UPC # 78477720875
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Wire Size | 2 to 1 |
Dimensions | 1.72 in Dia x 6.85 in L |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Color | Red |
Cable Range | 2 to 1 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Housing Material | Santoprene TPV |
Conductor Material | Brass |
Current Rating | 220 Amp |
Application | Industrial Applications |
Standard | UL 1691 |
Number of Poles | 1 |
Amperage Rating | 220 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- GREENGATE Neoswitch Dt Dual Relay White (ONW-D-1001-DMV-N-W)
- LEVITON Red Pilot Light Switch (01221-PLR)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- Leviton Single Pole Devices