Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg #2 - #1 Grn
Mfr # 16D34-UG
Zoro # G5685042
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Color Green
- Cable Range 2 to 1 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D34-UG
- Zoro # G5685042
- UPC # 78477721001
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Color | Green |
Cable Range | 2 to 1 AWG |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 220 Amp |
Application | Industrial Applications |
Standard | UL 1691 |
Number of Poles | 1 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- SQUARE D General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (15T68F)
- TRIPP LITE UPS System, 1kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1000RTXLCD2U)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- Leviton Single Pole Devices