Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg #2 - #1 Blk
Mfr # 16D34-UE
Zoro # G6275492
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose While-in-Use
- Series 16 Series
- NEMA Rating NEMA 3R
- Color Black
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D34-UE
- Zoro # G6275492
- UPC # 78477720790
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Wire Size | 2 to 1 |
Length | 8.00 in |
Height | 7.2500 in |
Dimensions | 1.72 in Dia x 6.85 in L |
Width | 11 in |
Details
Type | 1-Pole Cam Type Taper Nose While-in-Use |
Series | 16 Series |
NEMA Rating | NEMA 3R |
Color | Black |
Voltage Rating | 600 |
Number of Poles | 1 |
Application | Motor and Generator Splices, Mining and Construction Sites, Commercial and Navy Shipbuilding an |
Amperage Rating | 220 |
Connection Type | Crimped |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Standard | UL 1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, #2 - #1 AWG, 220 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 600A, 600V AC, Indicating (AJT600)
- GARDNER BENDER 28" L Releasable Cable Tie 175 lb Black PK 3 (47-127UVB)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- GE Miniature Circuit Breaker, THQP Series 30A, 2 Pole, 120/240V AC (THQP230)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- HUBBELL Receptacle, Stud, Red, Taper Nose (HBL15FRSR)
- Leviton Single Pole Devices