Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Fml Plg 2 0 - 4 0 2 S.S. Gry
Mfr # 16D33-UGY
Zoro # G4069187
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Terminal Connection Double Set Screw
- Cable Range 2/0 to 4/0 AWG
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D33-UGY
- Zoro # G4069187
- UPC # 78477715871
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Length | 8.00 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Terminal Connection | Double Set Screw |
Cable Range | 2/0 to 4/0 AWG |
Color | Gray |
Male/Female | Male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Sports, Entertainment, Movie Industry, Theme Parks and Carnival Equipment, Concert Venues and C |
Standard | UL 1691 |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-Plastic Screw, Taper Nose, Double Set Screw, Gray, 600 Volts, Rated Up To 400 Amps. Cable Range - 2/0 To 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pressure Switch Pump 20-40 Psi (FSG3J20BP)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120HID)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- Leviton Single Pole Devices