Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Rec - Red
Mfr # 16R30-UR
Zoro # G4072373
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 deg Cam Type Female
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R30-UR
- Zoro # G4072373
- UPC # 78477718421
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 10 in |
Length | 5.50 in |
Dimensions | 2.25 in L x 4.27 in W |
Wire Size | 2 to 4/0 |
Details
Type | 45 deg Cam Type Female |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Color | Red |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Conductor Material | Brass |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Current Rating | 400 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Number of Poles | 1 |
Amperage Rating | 400 A |
Housing Material | Santoprene TPV |
Mounting Type | Panel |
Description
16 Series Single Pole Cam Type Female Panel Connector, 45-degree, Taper Nose, Threaded Stud, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - #2 - 4/0 - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- TORK Photocell, Low Voltage (EPC-A)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KCXE)
- MURR ELEKTRONIK ADAPTOR M8 MALE 3 POLE/ M12 FEMALE CONF. 1, 3, 4 (7000-88521-0000000)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- Leviton Single Pole Devices