Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Rec
Mfr # 16R24-1UO
Zoro # G4084072
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Taper Nose 90 deg Female
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Threaded Stud
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16R24-1UO
- Zoro # G4084072
- UPC # 78477717790
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Width | 10 in |
Length | 5.50 in |
Dimensions | 2.28 in L |
Wire Size | 2 to 4/0 |
Details
Type | Cam Type Taper Nose 90 deg Female |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Threaded Stud |
Cable Range | 2 to 4/0 AWG |
Color | Orange |
Male/Female | Female |
Conductor Material | Brass |
Standards | File 152105 |
Current Rating | 400 Amp |
Application | Industrial Applications |
Amperage Rating | 400 |
Housing Material | TPV |
Temperature Rating | 86 |
Standard | UL: 1691 |
Mounting Type | Panel |
Description
16 Series Single Pole Cam Type Female Panel Receptacle, Taper Nose, 1.125" Threaded Stud, Orange, 600 Volts, 400 Amps, Cable Range - #2 - 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter Cable, 75 W-200 W Inverter (1YAY2)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- REMKE Cord Grip, PG16 Thread, .438-.500 (RPG-16208)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- Leviton Single Pole Devices