Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES FEMALE PLUG 3/0 - 4/0 WHT
Mfr # 16D37-UW
Zoro # G6275483
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Crimped
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16D37-UW
- Zoro # G6275483
- UPC # 78477720387
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Height | 7.2500 in |
Length | 8.00 in |
Dimensions | 1.72 in Dia x 6.85 in L |
Wire Size | 3/0 to 4/0 AWG |
Details
Type | Cam-Type |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Crimped |
Color | White |
Cable Range | 3/0 to 4/0 AWG |
Voltage Rating | 12 to 24 VAC//VDC |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Mounting Type | Threaded |
Application | Industrial |
Standard | UL-1691 |
Amperage Rating | 400 A |
Housing Material | Santoprene TPV |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x18, Gray, Steel (AT6618)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (XTMC6A10TD)
- SIEMENS Analog Input Module 6ES73317PF010AB0 (6ES7331-7PF01-0AB0)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- Leviton Single Pole Devices