Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SERIES FEMALE PLUG 3/0 - 4/0 RED
Mfr # 16D37-UR
Zoro # G5694736
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.00 in
- Width 11 in
- Type Cam-Type
- Color Red
- Max. Voltage 600 Volt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D37-UR
- Zoro # G5694736
- UPC # 78477720332
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Length | 8.00 in |
Width | 11 in |
Height | 7.2500 in |
Details
Type | Cam-Type |
Color | Red |
Max. Voltage | 600 Volt |
Application | Industrial |
CSA Standard | 1691 |
Gender | Female |
Max. Amperage | 400 Amp |
Cable Range | 3/0-4/0 AWG |
Strain Relief | Copper Wire |
NEMA Rating | Type 3R |
Connection Type | Crimped |
UL | 1691, 508 - 35k A / 600V Short Circuit Current Rating |
Contacts | Brass |
Standard | UL-1691 |
Description
Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimped, 3/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT CONDUIT CLAMP 1"" (RP1213EG)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.50A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.500)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 3R, Hinged (A18R1810HCR)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY EB DURAPORT OUTLET KIT 4PORT (D670K-2S4)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- BURNDY Insulated Multitap Connector, 2.50 In. L (1PL3502)
- BLACKBURN Insulated Multitap Connector, 2.00 In. L (AMTS414)
- Leviton Lugs & Split Bolts