Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Plug #2 - 2 0 White
Mfr # 16D29-UW
Zoro # G4066466
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type FEMALE DETACHABLE PLU
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Cable Range 2 to 2/0 AWG
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D29-UW
- Zoro # G4066466
- UPC # 78477720738
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 8.00 in |
Height | 7.2500 in |
Width | 11 in |
Details
Type | FEMALE DETACHABLE PLU |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Cable Range | 2 to 2/0 AWG |
Color | White |
Voltage Rating | 600 V |
Male/Female | Female |
Mounting | screws |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Commercial and Industrial Applications |
Number of Poles | 1 |
Amperage Rating | 300 A |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range - #2 To 2/0 - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Dia Clamp, .87" (22.1mm) Bundle, # (CCH87-S10-D0)
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-IV)
- REMKE Cord Grip, Alum, 3/4" NPT, .125-.188 (RSR-2103)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- Leviton Single Pole Devices