Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Plug #2 - 2 0 Green
Mfr # 16D29-UG
Zoro # G3988592
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Single Set Screw
- Cable Range 2 to 2/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16D29-UG
- Zoro # G3988592
- UPC # 78477720776
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 11 in |
Height | 7.2500 in |
Length | 8.00 in |
Dimensions | 1.72 in Dia x 6.85 in L |
Wire Size | 2 to 2/0 |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Single Set Screw |
Cable Range | 2 to 2/0 AWG |
Color | Green |
Voltage Rating | 12 to 24 V |
Male/Female | Female |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 300 Amp |
Application | Power Distribution Such as Construction Sites, Mining Operations, Welding, Cell Tower Backup Po |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Amperage Rating | 300 A |
Temperature Rating | 86 |
Mounting Type | Threaded |
Description
16 Series Single Pole Cam Type Female Detachable Plug, Thermo-Plastic Screw, Taper Nose, Single Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous Cable Range - # 2 To 2/0-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- GAMPAK 90 DEGREE ELBOW SLV 2"" (02-55546PE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- Leviton Single Pole Devices