Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Yellow
Mfr # 16F21-UY
Zoro # G4085077
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Color Yellow
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16F21-UY
- Zoro # G4085077
- UPC # 78477721209
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 7.25 in |
Height | 7.2500 in |
Length | 5.00 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Color | Yellow |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Angle Connector Taper Nose, 600 Volts Rated Up To 400 Amperes Continuous. Cable Range - 2 To 4/0 - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (QbE)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- HUBBELL Connector, Double Set Screw, Wht, Male (HBL400MW)
- Leviton Single Pole Devices