Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Orange
Mfr # 16F21-UO
Zoro # G4084054
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Single Pole Cam
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Color Orange
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16F21-UO
- Zoro # G4084054
- UPC # 78477721223
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 7.2500 in |
Details
Type | 16 Series Single Pole Cam |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Color | Orange |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial Applications |
Number of Poles | 1 |
Amperage Rating | 400 A |
Description
16 Series Single Pole Cam Type Female Angle Connector Taper Nose, 600 Volts Rated Up To 400 Amperes Continuous. Cable Range - 2 To 4/0 - Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, White (MS-VPS6M2-DV-WH)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 100ft- Black (BS-XO-050-BK-100)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- Leviton Single Pole Devices