Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Off Ylw
Mfr # 16F22-UY
Zoro # G4045606
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cam Type Offset Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16F22-UY
- Zoro # G4045606
- UPC # 78477721186
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 7.25 in |
Height | 7.2500 in |
Length | 5.00 in |
Wire Size | 2 to 4/0 |
Dimensions | 1.86 in W |
Details
Type | Cam Type Offset Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Color | Yellow |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Indoor/Outdoor, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, C |
Standard | UL 1691 |
Contact Material | Solid Brass |
Number of Poles | 1 |
Amperage Rating | 400 |
Mounting Type | Busbar |
Housing Material | TPV |
Specifications | Copper Wire Strain Relief |
Description
16 Series Taper Nose Single Pole Cam Type Female Terminal Connector, Bus Bar Mount, Offset, #2 - 4/0 AWG, 400 Amp Max-Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- EATON BUSSMANN Automotive Fuse, MAX Series, 50A, 32V DC, Non-Indicating (MAX-50)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- Leviton Single Pole Devices