Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Off Wht
Mfr # 16F22-UW
Zoro # G4051163
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Offset Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16F22-UW
- Zoro # G4051163
- UPC # 78477721148
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.00 in |
Width | 7.25 in |
Wire Size | 2 to 4/0 |
Dimensions | 1.86 in W |
Details
Type | Cam Type Offset Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Color | White |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Indoor/Outdoor, Sports, Entertainment and Movie Industry, Theme Parks and Carnival Equipment, C |
Standard | UL 1691 |
Amperage Rating | 400 |
Contact Material | Solid Brass |
Number of Poles | 1 |
Mounting Type | Busbar |
Housing Material | TPV |
Specifications | Copper Wire Strain Relief |
Description
16 Series Taper Nose Single Pole Cam Type Female Terminal Connector, Bus Bar Mount, Offset, #2 - 4/0 AWG, 400 Amp Max-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- GE Panel Powr Outlt 50A Rec (U054P)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 40A, 250V AC, 50kA at 125V DC (BP/NON-40)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- Leviton Single Pole Devices