Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Off Black
Mfr # 16F22-UE
Zoro # G3985284
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Offset
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16F22-UE
- Zoro # G3985284
- UPC # 78477721056
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.00 in |
Width | 7.25 in |
Dimensions | 1.86 in W |
Wire Size | 2 to 4/0 |
Details
Type | 1-Pole Cam Type Offset |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Color | Black |
Cable Range | 2 to 4/0 AWG |
Voltage Rating | 600 V |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Housing Material | Santoprene TPV |
Mounting Type | Busbar |
Amperage Rating | 400 A |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Offset Connector Taper Nose, 600 Volts Rated Up To 400 Amperes Continuous Cable Range - 2 To 4/0-Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 400 A, NEMA 1 (HU365)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 3 D (G1.5X3WH6)
- MERSEN Semiconductor Fuse, Fast-Acting, 400A, 600V AC, Non-Indicating (A60X400-4)
- MERSEN Pwr Dist Block, 175A, 2P, 1P Primary, 600VAC (MPDB63152)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL Receptacle, Blk, Male, Taper Nose, Stud (HBLMRSCBK)
- Leviton Single Pole Devices