Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Brown
Mfr # 16F21-UH
Zoro # G4076695
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Color Brown
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16F21-UH
- Zoro # G4076695
- UPC # 78477721124
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 7.2500 in |
Length | 5.00 in |
Width | 7.25 in |
Details
Type | Cam Type |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Color | Brown |
Cable Range | 2 to 4/0 AWG |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Industrial |
Description
16 Series Taper Nose Single Pole Cam Type Female Terminal Connector, Bus Bar Mount, Angle, #2 - 4/0 AWG, 400 Amp Max-Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Generator, Tone (77GX)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- ENM Electronic Counter, 6 Digits, LCD (C1141BB)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- Leviton Single Pole Devices