Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series Female Conn Bus Bar Blue
Mfr # 16F21-UB
Zoro # G4070237
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Angled Cam Type
- Series 16 Series
- NEMA Rating Type 3R
- Terminal Connection Terminal
- Cable Range 2 to 4/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16F21-UB
- Zoro # G4070237
- UPC # 78477721117
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 7.25 in |
Height | 7.2500 in |
Length | 5.00 in |
Dimensions | 1.86 in W |
Wire Size | 2 to 4/0 |
Details
Type | 1-Pole Angled Cam Type |
Series | 16 Series |
NEMA Rating | Type 3R |
Terminal Connection | Terminal |
Cable Range | 2 to 4/0 AWG |
Color | Blue |
Voltage Rating | 600 V |
Male/Female | Female |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | Commercial and Industrial Applications |
Mounting Type | Busbar |
Amperage Rating | 400 A |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Description
16 Series Single Pole Cam Type Female Angle Connector, Taper Nose, 600 Volts Rated Up To 400 Amperes Continuous. Cable Range - 2 To 4/0 - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 17.50A, 600V AC, Indicating (TCF17-1/2)
- PANDUIT 7.4" L Cable Tie BK PK 1000 (PLT2S-M0)
- CARLON Carlon Carflex 15007-100 Flexible, Liquidtight, Non-Metallic Conduit, 0.825 in ID, PVC, Gray (15007-100)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223N)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, 4-4/0, Male, Ylw, Threaded Stud (HBLMRSY)
- Leviton Single Pole Devices