Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series F-M-M Paralelling Tee Grn
Mfr # 16A21-UG
Zoro # G5701483
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- NEMA Rating 3R, 4X, 12
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16A21-UG
- Zoro # G5701483
- UPC # 78477712917
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Paralleling Tee |
Type | Cam-Type |
Series | 16 |
NEMA Rating | 3R, 4X, 12 |
Amps AC/DC | 300/400AC/DC |
Single Pole Device Style | Taper Nose |
Color | Green |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Female-Male-Male Plug |
Male/Female | Female-Male-Male |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Number of Poles | 1 |
Standard | UL 1691 |
Description
16 Series Taper Nose Cam-Type, Multi-Way Connector, Female-Male-Male, Paralleling Tee, 400 Amp. Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JJN-60)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- Leviton Single Pole Devices