Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series F-M-M Paralelling Tee Blk
Mfr # 16A21-UE
Zoro # G5712324
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cam-Type
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 3R, 4X, 12
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16A21-UE
- Zoro # G5712324
- UPC # 78477712924
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.50 in |
Width | 10 in |
Height | 7.2500 in |
Details
Item | Paralleling Tee |
Type | Cam-Type |
Series | 16 |
Amps AC/DC | 300/400AC/DC |
NEMA Rating | 3R, 4X, 12 |
Single Pole Device Style | Taper Nose |
Color | Black |
Voltage Rating | 600VAC/250VDC |
Material | Thermoplastic Elastomer |
Fits | Male-Male-Female Plug |
Male/Female | Female-Female-Male |
Standards | UL & CSA |
Conductor Material | Solid Brass |
Current Rating | 400 Amp |
Application | Industrial and Outdoor Applications |
Standard | UL 1691 |
Number of Poles | 1 |
Description
16 Series Taper Nose Cam-Type, Multi-Way Connector, Female-Male-Male, Paralleling Tee, 400 Amp. Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80°C, 120V AC, 208/277V AC (31EH14)
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22-B7-K)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 32 A, Reversing: No (XTCE032C01C)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- Leviton Single Pole Devices