Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series F-F-M Tapping Tee Red
Mfr # 16A32-UR
Zoro # G5716402
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Soft Taper Nose
- Series 16 Series
- NEMA Rating Type 3R
- Single Pole Device Style Soft Tapping Tee
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A32-UR
- Zoro # G5716402
- UPC # 78477713396
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Wire Size | 4/0 |
Height | 5.62 in |
Details
Type | Cam Type Soft Taper Nose |
Series | 16 Series |
NEMA Rating | Type 3R |
Single Pole Device Style | Soft Tapping Tee |
Color | Red |
Voltage Rating | 600 V |
Material | Santroprene TPV |
Male/Female | 2Female 1-male |
Housing Material | TPV |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For temporary and semi-permanent power distribution applications |
Standard | UL listed |
Connection Type | Female x Male x Female |
Number of Poles | 1 |
Amperage Rating | 400 A |
Specifications | 1-Pole, NEMA 3R, 24 in L Cable |
Description
16 Series Soft Tapping Tee, Female-Female-Male, 24" Cable Length, 4/0 Sc Cable. 600v-400a-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (243)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- Leviton Single Pole Devices