Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 16 Series F-F-M Tapping Tee Blue
Mfr # 16A32-UB
Zoro # G5695944
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16 Series Adapter
- NEMA Rating Type 3R
- Single Pole Device Style Soft Tapping Tee
- Color Blue
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16A32-UB
- Zoro # G5695944
- UPC # 78477713433
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 10.88 in |
Width | 7.75 in |
Height | 5.62 in |
Details
Type | 16 Series Adapter |
NEMA Rating | Type 3R |
Single Pole Device Style | Soft Tapping Tee |
Color | Blue |
Voltage Rating | 600 V |
Material | Santroprene TPV |
Male/Female | 2Female 1-male |
Standards | 1691, 508 to 35k A / 600V Short Circuit Current Rating |
Conductor Material | Brass |
Current Rating | 400 Amp |
Application | For temporary and semi-permanent power distribution applications |
Number of Poles | 1 |
Standard | UL listed |
Amperage Rating | 400 A |
Description
16 Series Soft Tapping Tee, Female-Female-Male, 24" Cable Length, 4/0 Sc Cable. 600v-400a-Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD-B7-K)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- Leviton Single Pole Devices