Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 16 SER MALE ANGLE CON #2 - 4/0 BLUE
Mfr # 16M21-2UB
Zoro # G4082654
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 16 Series
- NEMA Rating NEMA 3R
- Color Blue
- Voltage Rating 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 16M21-2UB
- Zoro # G4082654
- UPC # 78477721261
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 10 in |
Height | 7.2500 in |
Length | 5.50 in |
Dimensions | 1.72 in Dia x 7.01 in L |
Wire Size | 2 to 4/0 |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 16 Series |
NEMA Rating | NEMA 3R |
Color | Blue |
Voltage Rating | 600 |
Application | Industrial Applications |
Standard | UL:Â 1691 |
Mounting Type | Busbar |
Contact Material | Brass |
Amperage Rating | 400 |
Description
16 Series Single Pole Cam Type Male Angle Connector, With 2 Holes In Copper Tube, Taper Nose, Blue, 600 Volts, 400 Amps, Cable Range - 2 To 4/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3659)
- CAROL Hookup Wire, 18 AWG, Rubber Insulation (C1321.41.03)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- HUBBELL Single Pole Connector, Male, Green (HBLMBGN)
- Leviton Single Pole Devices