Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 15SERIES MALE PLUG 140A RED
Mfr # 15R21-UR
Zoro # G3983997
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 15 Series Single Pole
- Terminal Connection Threaded Stud
- Color Red
- Cable Range 8 to 2 AWG
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R21-UR
- Zoro # G3983997
- UPC # 78477709900
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 7.25 in |
Height | 4.3750 in |
Length | 5.00 in |
Details
Type | 15 Series Single Pole |
Terminal Connection | Threaded Stud |
Color | Red |
Cable Range | 8 to 2 AWG |
Voltage Rating | 600 V |
Standards | 1691 |
Current Rating | 150 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Amperage Rating | 150 A |
Description
15 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Threaded Stud, 600 Volts, Rated Up To 150 Amperes Continuous Cable Range- #8 To #2 Awg-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL M804 2C 216 PIN PLUG OM (2M80400106ZNU82PA)
- MERSEN IEC Switch, UL508, 25A, 3P (M253)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- Leviton Single Pole Devices