Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15Series Male Plug 140A Green
Mfr # 15R21-UG
Zoro # G4065556
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam Type Male Taper Nose
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Threaded Stud
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R21-UG
- Zoro # G4065556
- UPC # 78477711248
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Height | 4.3750 in |
Width | 7.25 in |
Dimensions | 1.86 in Dia x 2.63 in L |
Wire Size | 8 to 2 |
Details
Type | Cam Type Male Taper Nose |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Threaded Stud |
Color | Green |
Cable Range | 8 to 2 AWG |
Voltage Rating | 600 V |
Standards | 1691 |
Current Rating | 150 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Amperage Rating | 150 A |
Mounting Type | Panel/Threaded |
Contact Material | Brass |
Housing Material | Neoprene Rubber/Santoprene TPV |
Number of Poles | 1 |
Description
15 Series Single Pole Cam Type Male Panel Receptacle, Taper Nose, Threaded Stud, 600 Volts, Rated Up To 150 Amperes Continuous. Cable Range- #8 To #2 Awg - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 1.8 to 2.5A, 3P (3RV20111CA10)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 208/240V AC (620-404)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 22 AWG, 100' Length, 0.0254" Diameter, Silver, Bus Bar Wire (22TCW)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- Leviton Single Pole Devices