Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 15 SERIES MALE PLUG #8 - #4 ORG
Mfr # 15D23-UH
Zoro # G4067936
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Terminal Connection Crimped
- Color Brown
- Cable Range 8 to 4 AWG
- Standards 1691
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D23-UH
- Zoro # G4067936
- UPC # 78477710579
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Height | 4.3750 in |
Width | 8 in |
Details
Type | Cam-Type |
Terminal Connection | Crimped |
Color | Brown |
Cable Range | 8 to 4 AWG |
Standards | 1691 |
Current Rating | 140 Amp |
Application | For entertainment applications such as those found in carnivals and theme parks |
Standard | UL-1691 |
Description
15 Series Single Pole Cam Type Male Detachable Plug, Taper Nose, Crimp Connection, Sleeve With Thermoplastic Screw, Brown, 600 Volts, 140 Amps, Cable Range - #8 To #4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- SOUTHWIRE 50A RV Flex Extension Cord; 30Ft (50A30MFSE)
- MERSEN IEC NH Fuse Link, F22 Series, 160A, gG, 690V AC, Square (F228487)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- HUBBELL Single Pole Connector, Copper Foil (HBLCF)
- Leviton Single Pole Devices