Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Male Plug #8 - #4 Blk
Mfr # 15D23-UE
Zoro # G4068575
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D23-UE
- Zoro # G4068575
- UPC # 78477710531
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 8 in |
Length | 6.00 in |
Height | 4.3750 in |
Dimensions | 0.94 in Dia x 4.46 in L |
Wire Size | 8 to 4 |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Color | Black |
Cable Range | 8 to 4 AWG |
Voltage Rating | 12 to 24 |
Standards | 1691 |
Current Rating | 140 Amp |
Application | For entertainment applications such as those found in carnivals and theme parks |
Mounting Type | Threaded |
Amperage Rating | 140 |
Contact Material | Brass |
Housing Material | Santoprene TPV |
Standard | UL-1691 |
Description
15 Series Single Pole Cam Type Male Detachable Plug, Taper Nose, Crimp Connection, Sleeve With Thermoplastic Screw, Black, 600 Volts, 140 Amps, Cable Range - #8 To #4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 45-60A 2 Pole, 3 (RHUS-80/3-60)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Sealing Locknut, 100PK (LNS100)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- Leviton Single Pole Devices