Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Male Plug 150A Red
Mfr # 15D21-UR
Zoro # G4055318
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 15 Series Single Pole
- Terminal Connection Single Set Screw
- Cable Range 8 to 2 AWG
- Color Red
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D21-UR
- Zoro # G4055318
- UPC # 78477708590
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Details
Type | 15 Series Single Pole |
Terminal Connection | Single Set Screw |
Cable Range | 8 to 2 AWG |
Color | Red |
Voltage Rating | 600 V |
Standards | 1691 |
Current Rating | 150 Amp |
Amperage Rating | 150 A |
Description
15 Series Single Pole Cam-Type Male Detachable Plug. Taper Nose, Single Set Screw, Sleeve With Thermoplastic Screw, 600 Volts, Rated Up To 150 Amperes. Continuous Cable Range #8- #2 Awg - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125CP)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- EATON Lamp Module, Green (M22-FLED-G)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A1A2)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- Leviton Single Pole Devices