Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Male Plug 140A White
Mfr # 15D23-UW
Zoro # G3985248
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Cable Range 8 to 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D23-UW
- Zoro # G3985248
- UPC # 78477710586
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 8 in |
Height | 4.3750 in |
Length | 6.00 in |
Wire Size | 8 to 4 |
Dimensions | 0.94 in Dia x 4.46 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Cable Range | 8 to 4 AWG |
Color | White |
Voltage Rating | 12 to 24 V |
Standards | 1691 |
Current Rating | 140 Amp |
Application | Entertainment Such as Those Found in Carnivals and Theme Parks Applications |
Mounting Type | Threaded |
Temperature Rating | 86 |
Number of Poles | 1 |
Amperage Rating | 140 A |
Housing Material | Santoprene TPV |
Contact Material | Brass |
Description
15 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Crimp Connection, Sleeve With Thermoplastic Screw, 600 Volts, Rated Up To 140 Amperes Continuous Cable Range - #8 To #4 Awg. - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- SIEMENS Miniature Circuit Breaker, BQ Series 30A, 2 Pole, 120/240V AC (BQ2B030)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (BR20C2I)
- 3M Shrink Tubing, 0.25in ID, Clear, 4ft, PK200 (FP-301-1/4-Clear-4'-Bulk)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- Leviton Single Pole Devices