Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Male Plug 140A Red
Mfr # 15D23-UR
Zoro # G4053656
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D23-UR
- Zoro # G4053656
- UPC # 78477710593
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Height | 4.3750 in |
Width | 8 in |
Dimensions | 0.94 in Dia x 4.46 in L |
Wire Size | 8 to 4 |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Color | Red |
Cable Range | 8 to 4 AWG |
Voltage Rating | 12 to 24 V |
Standards | 1691 |
Current Rating | 140 Amp |
Application | Entertainment Such as Those Found in Carnivals and Theme Parks Applications |
Mounting Type | Threaded |
Temperature Rating | 86 |
Housing Material | Santoprene TPV |
Number of Poles | 1 |
Amperage Rating | 140 A |
Contact Material | Brass |
Description
15 Series Single Pole Cam Type Male Detachable Plug Taper Nose, Crimp Connection, Sleeve With Thermoplastic Screw, 600 Volts, Rated Up To 140 Amperes Continuous Cable Range - #8 To #4 Awg. - Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- Leviton Single Pole Devices