Shop All Single Pole Devices
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 15 SERIES MALE PLUG 140A ORG
Mfr # 15D23-UO
Zoro # G4072154
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole Cam Type Taper Nose
- Series 15 Series
- NEMA Rating NEMA 3R
- Terminal Connection Crimped
- Cable Range 8 to 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D23-UO
- Zoro # G4072154
- UPC # 78477710562
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Wire Size | 8 to 4 |
Dimensions | 0.94 in Dia x 4.46 in L |
Details
Type | 1-Pole Cam Type Taper Nose |
Series | 15 Series |
NEMA Rating | NEMA 3R |
Terminal Connection | Crimped |
Cable Range | 8 to 4 AWG |
Color | Orange |
Voltage Rating | 12 to 24 |
Standards | 1691 |
Current Rating | 140 Amp |
Application | Industrial Applications |
Mounting Type | Threaded |
Amperage Rating | 140 |
Contact Material | Brass |
Standard | UL-1691 |
Housing Material | Santoprene TPV |
Description
15 Series Single Pole Cam Type Male Detachable Plug, Taper Nose, Crimp Connection, Sleeve With Thermoplastic Screw, Orange, 600 Volts, 140 Amps, Cable Range - #8 To #4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- MERSEN Semiconductor Fuse, A30QS Series, 125A, Fast-Acting, 300V AC, Bolt-On (A30QS125-4)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- Leviton Single Pole Devices