Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Male Plug 140A Black
Mfr # 15R21-UE
Zoro # G4070027
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Terminal Connection Threaded Stud
- Color Black
- Cable Range 8 to 2 AWG
- Voltage Rating 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15R21-UE
- Zoro # G4070027
- UPC # 78477710180
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 4.3750 in |
Details
Type | Receptacle |
Terminal Connection | Threaded Stud |
Color | Black |
Cable Range | 8 to 2 AWG |
Voltage Rating | 600 V |
Mounting | screws |
Standards | 1691 |
Current Rating | 150 Amp |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Amperage Rating | 150 A |
Description
15 Series Single Pole Cam Type Male Panel Receptacle, Taper Nose, Threaded Stud, 600 Volts, Rated Up To 150 Amperes Continuous. Cable Range- #8 To #2 Awg - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 16mm, 2 Pos, Levr (ZB6AD22)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (9001BF201)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- Leviton Single Pole Devices