Shop All Single Pole Devices
Leviton
Electrical Connector Assembly 15 Series Female Plug
Mfr # 15D24-UR
Zoro # G5673088
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- Terminal Connection Crimped
- Color Red
- Cable Range 8 to 4 AWG
- Length 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 15D24-UR
- Zoro # G5673088
- UPC # 78477710630
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.00 in |
Width | 8 in |
Height | 4.3750 in |
Details
Type | Cam-Type |
Terminal Connection | Crimped |
Color | Red |
Cable Range | 8 to 4 AWG |
Standards | 1691 |
Current Rating | 140 Amp |
Application | Industrial |
Number of Poles | 1 |
Standard | UL 1691 |
Description
Rhino-Hide 15 Series Female Plug, Contact & Insulator, Cam-Type, Detachable, Crimp Tube, #8 - #4 AWG, 140 Amp Max, Type 3R "While-in-Use"-Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB5AA42)
- SQUARE D Miniature Circuit Breaker, QO Series 30/20A, 1x1, 1x1 Pole, 240V AC (QO3020)
- BLUE SEA SYSTEMS Blue Sea 2710 Cover f/DualBus 2702 (2710)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- Leviton Single Pole Devices