Shop All Mechanical Lugs
Leviton
ELECTRICAL CONNECTOR ASSEMBLY 15 SERIES CLEAR SNAP BACK COVER
Mfr # 15S31-UCL
Zoro # G5683956
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Housing Material Thermoplastic
- Spring Hinge Components Stainless Steel
- Cover Material Thermoplastic
- Gender Female or Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 15S31-UCL
- Zoro # G5683956
- UPC # 78477955949
- Country of Origin Mexico
- Category Mechanical Lugs
Details
Color | Clear |
Housing Material | Thermoplastic |
Spring Hinge Components | Stainless Steel |
Cover Material | Thermoplastic |
Gender | Female or Male |
Description
15 Series Panel Receptacle Enclosure with Automatic Closing Lid, Male/Female, Thermoplastic Housing and Cover, Stainless Steel Torsion Spring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 1 Pole, 120V AC (QF120A)
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- RITTAL REPLACEMENT HANDLE ENCLOSURE PARTS AND ACCESSORY (SZ 2450)
- DWYER INSTRUMENTS Digital Temperature Controller, 97.6 mm L (4C-3)
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY DURAPORT CORD CAT 6 UTP IND-IND 15' (D6720-15E)
- LEVITON Plug Lockng Ind 20A (09965-0PC)
- LEVITON Grounded Switch Tap Wht (C22-01470-00W)
- LEVITON Ground Connector Blk 15A (515CR-000)
- LEVITON Hinged Plug 15A-Org. (3W101-0OR)
- BURNDY Mechanical Conn, 800 to 300 kcmil, 1 Cond (KA40U)
- BURNDY Insulated Multitap Connector, 1.22 In. W (1PBS2)
- Leviton Mechanical Lugs