Shop All Electrical Boxes
Leviton
Electrical Box, Utility Box, 2 Gang, Phenolic
Mfr # 37165/700
Zoro # G010869625
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Utility Box
- Number of Gangs 2
- Material Phenolic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 37165/700
- Zoro # G010869625
- UPC # 68679160951
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Box Type | Utility Box |
Number of Gangs | 2 |
Material | Phenolic |
Color | Black |
Description
Leviton Utility Box, 2 -Gang, Phenolic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS271)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133711U)
- STEEL CITY Electrical Box, 22.5 cu in, Octagon Box, Steel, Octagon (54171)
- Leviton Electrical Boxes