Shop All Electrical Boxes
Leviton
Electrical Box, Outlet Box, Steel, Rectangular
Mfr # PFGF2-BN
Zoro # G3834233
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Material Steel
- Length 4 in
- Width 3 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PFGF2-BN
- Zoro # G3834233
- UPC # 78477938850
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 3 in |
Height | 4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Brushed Nickel |
Voltage | 125 VAC |
Application | For residential such as homes and multi-family units with floor to ceiling windows, great rooms |
Amperage | 20 A |
Type | Tamper-Resistant Self-Test GFCI |
Terminal Accom. | 12-14 AWG |
Applicable Standards | Conforms to UL STD 514A, Certified to CSA STD 22.2 No. 18.1, IP 44, NOM ANCE* |
Certification/Listing | cETLus |
Pole | 2 |
Termination | Terminal Block |
Wire | 3 |
Mounting & Assembly Screws | Plated Steel |
NEMA | 5-20R |
Description
Pop-Up Floor Box with 20 Amp, 125 Volt Receptacle-Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI that is pre-wired to terminal block - Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LR Style, 3/4" Hub Sz (LR075)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- POLARIS Polaris Multi-Tap Connector, 3 Port (IPL3/0-3CB)
- ANCOR Standard Duplex Cable - Flat 12/2 AWG - 2 x 3mm Red/Black - 100' (121310)
- LEVITON Electrical Box, Back Box, 1 Gang, Plastic, Rectangular (132-42777-1WA)
- WIREMOLD Electrical Box, Switch Box, 2 Gang, Square (V5747-2)
- AMERICAN IMAGINATIONS Electrical Box, Panel Box, Stainless Steel, Rectangular (AI-36660)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (126)
- RACO Electrical Box, 22.5 cu in, Plenum Box, 2 Gang, Steel, Square (226)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (T68)
- Leviton Electrical Boxes