Shop All Wall Plates
Leviton
Electrical Box Mounting Plates, 2-Gang, 302 Ss
Mfr # 84009-40
Zoro # G3606499
Sold in multiples of 3 for $14.37
$14.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Finish Brushed
- Sub-Category Mounting Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 84009-40
- Zoro # G3606499
- Country of Origin Multiple
- Category Wall Plates
Dimensions
Overall Depth | 0.2 in |
Mount Hole Center-to-Center Height | 2.4 in |
Overall Width | 2.8 in |
Plate Size | Standard |
Overall Height | 4.5 in |
Details
Item | Toggle Switch Wall Plate |
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Sub-Category | Mounting Accessories |
Standards | CSA, UL Listed |
Number of Mount Holes | 4 |
Features | Install Quickly and Easily |
Wall Plate Type | Toggle |
Material Grade | Type 302 |
For Switch Type | Toggle |
Number of Switch Openings | 2 |
Outlet Orientation | Horizontal |
UL 94 Flammability Rating | Not Rated |
Number of Outlet Openings | 0 |
Number of USB Openings | 0 |
Resistance Properties | Non-Magnetic |
Description
Toggle Switch Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Plate Size Standard, Resistance Properties Non-Magnetic, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, For Switch Type Toggle, Mount Hole Center-to-Center Height 2.4 in, Number of Mount Holes 4, Number of Outlet Openings 0, Number of Switch Openings 2, Number of USB Openings 0, Outlet Orientation Horizontal, Outside Diameter Not Applicable, Overall Height 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT CONDUIT 2"" (RP1217EG)
- EATON WIRING DEVICES Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (WIU-1)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 5A, 250V AC, 200A at 250V AC, 5 PK (MDQ-5)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-1R-5PK)
- Leviton Wall Plates