Shop All Wall Plates
Leviton
Electrical Box Mounting Plates, 1-Gang
Mfr # 83014
Zoro # G4048144
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Size Standard
- Width 5.62 in
- Length 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 83014
- Zoro # G4048144
- UPC # 78477424209
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 5.62 in |
Length | 3.50 in |
Height | 0.25 in |
Details
Item | Electrical Box Mounting Plates |
Color | Aluminum |
Material | Aluminum |
Sub-Category | Mounting Accessories |
Type | Blank |
Application | Commercial and Residential Applications |
Thickness | 0.187 in |
Mount | Box |
Gang | 1 |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;NEMA;ANSI |
Description
1-Gang No Device Blank Wallplate, Standard Size, Box Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN IEC Switch, UL508, 80A, 3P (M803)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-5012)
- PARTNERS BRAND Cable Ties, 50#, 12", Natural, PK1000 (CT1250)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Grey (42080-4GP)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Almond 1 gang Thermoset Plastic Duplex Outlet Wall Plate (78003-000)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- Leviton Lighting Controls