Shop All Electrical Box Covers
Leviton
Electrical Box Cover, Round, Blank
Mfr # 37150/709
Zoro # G610869551
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 37150/709
- Zoro # G610869551
- UPC # 68679160418
- Country of Origin United States
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C1WH6)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- Leviton Electrical Box Covers