Shop All Electrical Box Covers
Leviton
Electrical Box Cover, Rectangular, Thermoplastic
Mfr # WTCVS-15
Zoro # G4071086
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 4.63 in
- Width 3.13 in
- Depth 1.29 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # WTCVS-15
- Zoro # G4071086
- UPC # 78477523896
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Length | 4.63 in |
Width | 3.13 in |
Depth | 1.29 in |
Height | 1-1/2 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Thermoplastic |
Cover Material | Valox PBT |
Gasket Material | Santoprene TPV |
Color | Yellow |
Application | Industrial Applications |
Torsion Spring Mechanism (Flip Lids) | Stainless Steel |
Mounting Screws | Stainless Steel |
Cover/Lid | Valox PBT |
Enclosure Rating | NEMA 4, 4X, 12 IEC IP66 |
Gasket | Santoprene TPV |
Accessory Type | Cover |
Environment | Wet |
Mounting Type | Ceiling |
Number of Outlets | 1 |
Standard | IP66 Rated |
Description
Mounting Screws, Wetguard Replacement Cover and Gasket for 15/20 Amp and 15 Amp Locking Single Inlets and Outlets, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- SWE-TECH 3C RJ45 Strain Relief Boots, Gray, 50PK (FWTSR-8P8C-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- Leviton Electrical Box Covers