Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 6 Gang, Rectangular, Steel
Mfr # LCV06-W
Zoro # G5662642
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 6
- Shape Rectangular
- Length 5 in
- Width 12.38 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LCV06-W
- Zoro # G5662642
- UPC # 78477920633
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 12.38 in |
Depth | 1-1/4 in |
Height | 12-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 6 |
Shape | Rectangular |
Material | Steel |
Mounting Type | Flush |
Color | White |
Type | Cover |
Finish | Polyester Powder Coated |
Application | For 6-gang control station |
Product Type | Locking Cover |
Standard | Title 24, ASHRAE 90.1 |
Construction | Welded |
Description
Locking Cover for 6-Gang Control Station, White, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 45/63A Vario Switch + Handle Assy (VCF3)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS1)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- Leviton Electrical Box Covers