Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 5 Gang, Rectangular, Steel
Mfr # LCV05-W
Zoro # G5685198
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 5
- Shape Rectangular
- Length 5 in
- Width 11.96 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LCV05-W
- Zoro # G5685198
- UPC # 78477627693
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 11.96 in |
Depth | 1-1/4 in |
Height | 12-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 5 |
Shape | Rectangular |
Material | Steel |
Color | White |
Mounting Type | Flush |
Finish | Polyester Powder Coated |
Application | For 5-gang control station |
Product Type | Locking Cover |
Construction | Welded |
Description
Locking Cover for 5-Gang Control Station, White, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AG)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- Leviton Electrical Box Covers