Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 4 Gang, Rectangular, Steel
Mfr # LCV04-B
Zoro # G5667628
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Shape Rectangular
- Length 5 in
- Width 10.15 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LCV04-B
- Zoro # G5667628
- UPC # 78477708606
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 10.15 in |
Depth | 1-1/4 in |
Height | 8-1/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 4 |
Shape | Rectangular |
Material | Steel |
Mounting Type | Flush |
Color | Black |
Application | For 4-gang device |
Finish | Polyester Powder Coated |
Product Type | Locking Cover |
Construction | Welded |
Description
Locking Cover for 4-Gang Device - Black, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- MERSEN CC Class, Time-Delay, 5A, 600V AC, Non-Indicating (ATDR5)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- ABB Steel City 5-1/4 In. Polished Brass Model No. 68P Carpet Flange (P60CP)
- Leviton Electrical Box Covers