Shop All Electrical Box Covers
Leviton
Electrical Box Cover, 3 Gang, Rectangular, Steel
Mfr # LCV03-W
Zoro # G5668093
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Length 5 in
- Width 8.34 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # LCV03-W
- Zoro # G5668093
- UPC # 78477920596
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 8.34 in |
Depth | 1-1/4 in |
Height | 5.438 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Material | Steel |
Color | White |
Application | For 3-gang control station |
Product Type | Locking Cover |
Standard | Title 24, ASHRAE 90.1 |
Description
Locking Cover for 3-Gang Control Station, White, Title 24 compliant, ASHRAE 90.1 compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T563LED06-71X)
- GARDNER BENDER Butt Splice Connector, 22-18 AWG, PK75 (75-121)
- IDEAL Connector, PK25 (85-925)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- Leviton Electrical Box Covers